Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Portable Lockout Kit, Electrical/Valve, 21

  • Zoro #: G2849971
  • Mfr #: 105955
$356.99
  • Number of Components: 21
  • Case Depth: 7 in
  • Includes: (3) Red Nylon Keyed-Alike Padlocks, (3) 1 in dia Steel Jaw Hasps, (1) Cable Lockout, (1) 1 to 6-1/2 in Adjustable Gate Valve Lockout, (1) Small Ball Valve Lockout, (1) 3 in Plug Lockout, (2) 120/277V Clamp On Breaker Lockout with Cleats, (1) 480/600V Clamp On Breaker Lockout with Cleat, (2) Universal Multiple Breaker Lockouts, (3) Tags, (3) Ties
See full product details
This item ships free.

Brady #105955 Specifications

  • Zoro #: G2849971
  • Mfr #: 105955
Number of Components: 21 Case Depth: 7 in
Includes: (3) Red Nylon Keyed-Alike Padlocks, (3) 1 in dia Steel Jaw Hasps, (1) Cable Lockout, (1) 1 to 6-1/2 in Adjustable Gate Valve Lockout, (1) Small Ball Valve Lockout, (1) 3 in Plug Lockout, (2) 120/277V Clamp On Breaker Lockout with Cleats, (1) 480/600V Clamp On Breaker Lockout with Cleat, (2) Universal Multiple Breaker Lockouts, (3) Tags, (3) Ties Keyed: Alike
Standards: OSHA 1910.147 Lockout Application: Electrical/Valve Lockout
Included Padlock Body Material: Nylon Language: English
Case Style: Tool box Filled/Unfilled: Filled
Case Material: Polypropylene Color: Black
Item: Portable Lockout Kit Number of Padlocks Included: 3
Case Height: 8 in Portable: Yes
Case Width: 16 in Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Portable Lockout Kit, Filled, Portable Yes, Lockout Application Electrical/Valve Lockout, Number of Components 21, Number of Padlocks Included 3, Case Style Tool Box, Black, Case Height 8 in, Case Width 16 in, Case Depth 7 in, Case Material Polypropylene, Language English, Keyed Alike, Included Padlock Body Material Nylon

Reviews of Brady #105955