KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Portable Lockout Kit, Electrical/Valve, 3

BRADY| Zoro #: G1732132| Mfr #: 101416

$108.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Case Height: 8"
Standards: OSHA 1910.147
Language: English
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1732132 Mfr #: 101416
Case Height: 8"Standards: OSHA 1910.147
Language: EnglishNumber of Padlocks Included: 0
Lockout Application: Electrical/Valve LockoutCase Style: Pouch
Filled/Unfilled: FilledCase Depth: 3"
Includes: (1) Red Nylon Case, (1) 1" to 6-1/2" Adjustable Gate Valve Lockout, (1) Cable Lockout with 8' Vinyl Sheathed Steel CableItem: Portable Lockout Kit
Portable: YesNumber of Components: 3
Case Width: 7"Color: Red
Case Material: NylonCountry of Origin (subject to change): Multiple

Description

Portable Lockout Kit, Filled, Portable Yes, Lockout Application Electrical/Valve Lockout, Number of Components 3, Number of Padlocks Included 0, Case Style Pouch, Red, Case Height 8 In., Case Width 7 In., Case Depth 3 In., Case Material Nylon, Language English

Reviews