KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Portable Lockout Kit, Electrical/Valve, 7

BRADY| Zoro #: G1687104| Mfr #: 102692

$133.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Keyed: Different
Case Height: 8"
Number of Components: 7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1687104 Mfr #: 102692
Keyed: DifferentCase Height: 8"
Number of Components: 7Language: English
Number of Padlocks Included: 2Lockout Application: Electrical/Valve Lockout
Case Style: PouchIncluded Padlock Body Material: Nylon
Filled/Unfilled: FilledCase Depth: 3"
Includes: (1) Red Nylon Case, (2) Red Nylon Padlocks, (1) 1" to 6-1/2" Adjustable Gate Valve Lockout, (1) Cable Lockout with 8' Vinyl Sheathed Steel Cable, (2) TagsPortable: Yes
Item: Portable Lockout KitStandards: OSHA 1910.147
Case Width: 7"Case Material: Nylon
Color: RedCountry of Origin (subject to change): Multiple

Description

Portable Lockout Kit, Filled, Portable Yes, Lockout Application Electrical/Valve Lockout, Number of Components 7, Number of Padlocks Included 2, Case Style Pouch, Red, Case Height 8 In., Case Width 7 In., Case Depth 3 In., Case Material Nylon, Language English, Keyed Different, Included Padlock Body Material Nylon

Reviews