SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Portable Lockout Kit, Filled, 24Components

BRADY| Zoro #: G0998837| Mfr #: LK329E

$146.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedNumber of Padlocks Included: 3Portable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0998837 Mfr #: LK329E
Color: RedNumber of Padlocks Included: 3
Portable: YesCase Depth: 6"
Keyed: AlikeCase Style: Tool box
Includes: (5) 7" Red Cable Ties, (3) 1.5" Steel Lockout Hasps, (3) Keyed-Alike Prinzing Padlocks, (1) Lockout keychain, (5) Prinzing "Danger" Tags, (1) Prinzing AC Voltage Sensor, (1) Prinzing Red Metal Toolbox, (2) Prinzing Magnetic Danger Sign 4"x6", (1) Pad of 50 Lockout/Tagout Checklist Forms, (1) OSHA Summary, (1) Mini Bilingual Lockout Safety PosterIncluded Padlock Body Material: Aluminum
Case Width: 19-1/2"Item: Portable Lockout Kit
Number of Components: 24Language: English
Case Material: SteelCase Height: 3-1/2"
Filled/Unfilled: FilledStandards: OSHA 1910.147
Lockout Application: General LockoutCountry of Origin (subject to change): Multiple

Description

Portable Lockout Kit, Filled, Portable Yes, Lockout Application General Lockout, Number of Components 24, Number of Padlocks Included 3, Case Style Tool Box, Red, Case Height 3-1/2 In., Case Width 19-1/2 In., Case Depth 6 In., Case Material Steel, Language English, Keyed Alike, Included Padlock Body Material Aluminum

Reviews