HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Portable Lockout Kit, Filled, 67Components

BRADY| Zoro #: G1042754| Mfr #: LK330E

$62.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Language: English
Color: Red
Case Style: Tool box
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1042754 Mfr #: LK330E
Language: EnglishColor: Red
Case Style: Tool boxPortable: Yes
Case Depth: 6"Lockout Application: General Lockout
Case Material: SteelCase Height: 3-1/2"
Includes: (3) 1-1/2"-dia. Hasps, (5) Vinyl Lockout Tags, (2) Magnetic Lockout Signs, (1) Number Sheet to Give a Dedicated Number of All Components to Each Worker, (1) Key Chain, (5) Nylon Ties, (50) Safety Lockout Checklist FormsNumber of Padlocks Included: 0
Standards: OSHA 1910.147Case Width: 19-1/2"
Filled/Unfilled: FilledItem: Portable Lockout Kit
Number of Components: 67Country of Origin (subject to change): Multiple

Description

Portable Lockout Kit, Filled, Portable Yes, Lockout Application General Lockout, Number of Components 67, Number of Padlocks Included 0, Case Style Tool Box, Red, Case Height 3-1/2 In., Case Width 19-1/2 In., Case Depth 6 In., Case Material Steel, Language English

Reviews