KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Portable Lockout Kit, Filled, Valve, 29

BRADY| Zoro #: G2275901| Mfr #: 31510

$153.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Case Height: 7-1/2"
Number of Components: 29
Language: English, Spanish
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2275901 Mfr #: 31510
Case Height: 7-1/2"Number of Components: 29
Language: English, SpanishNumber of Padlocks Included: 2
Lockout Application: Valve LockoutCase Style: Tool box
Included Padlock Body Material: SteelFilled/Unfilled: Filled
Case Depth: 8"Includes: (1) Safetee Donut 2.(5) 5", (2) 1" Steel Lockout Hasps [T220], (1) Plastic utility box, (2) Laminated Steel Lock [Blue], (10) 7" Red Cable Ties [44761], (1) Cable Lockout Device 6ft, (2) Ball Valve LO Small (Red), (10) Bilingual Tags
Item: Portable Lockout KitPortable: Yes
Standards: OSHA 1910.147Case Width: 14"
Case Material: PlasticColor: Gray
Country of Origin (subject to change): Multiple

Description

Portable Lockout Kit, Filled, Portable Yes, Lockout Application Valve Lockout, Number of Components 29, Number of Padlocks Included 2, Case Style Tool Box, Gray, Case Height 7-1/2 In., Case Width 14 In., Case Depth 8 In., Case Material Plastic, Language English, Spanish, Included Padlock Body Material Steel

Reviews