PortableLockout Kit, Filled, Electrical, 12

BRADY| Zoro #: G1129344| Mfr #: 105967

$100.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Keyed: Alike
Case Height: 6"
Number of Components: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1129344 Mfr #: 105967
Keyed: AlikeCase Height: 6"
Number of Components: 12Language: English
Number of Padlocks Included: 2Lockout Application: Electrical Lockout
Case Style: PouchIncluded Padlock Body Material: Nylon
Filled/Unfilled: FilledCase Depth: 1"
Includes: (1) Red Nylon Belt Pouch, (2) Red Nylon Keyed-Alike Padlocks, (2) 1" Steel Jaw Dia. Hasps, (1) Universal Multiple Lockout, (1) 120/277V Clamp-On Breaker Lockout with Cleat, (1) 480/600V Clamp-On Breaker Lockout with Cleat, (2) Tags, (2) TiesPortable: Yes
Item: Portable Lockout KitStandards: OSHA 1910.147
Case Width: 8"Case Material: Nylon
Color: RedCountry of Origin (subject to change): Multiple

Description

Portable Lockout Kit, Filled, Portable Yes, Lockout Application Electrical Lockout, Number of Components 12, Number of Padlocks Included 2, Case Style Pouch, Red, Case Height 6 In., Case Width 8 In., Case Depth 1 In., Case Material Nylon, Language English, Keyed Alike, Included Padlock Body Material Nylon

Reviews