KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PortableLockout Kit, Filled, Electrical, 21

BRADY| Zoro #: G0332026| Mfr #: 99312

$228.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Case Height: 7-1/2"
Number of Components: 21
Language: English
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0332026 Mfr #: 99312
Case Height: 7-1/2"Number of Components: 21
Language: EnglishNumber of Padlocks Included: 2
Lockout Application: Electrical LockoutCase Style: Tool box
Included Padlock Body Material: NylonFilled/Unfilled: Filled
Case Depth: 8"Includes: (1) Red Nylon Pouch, (2) Red Nylon Padlocks (with 1 Key Each), (1) Mini Cable Lockout, (2) 120V Snap-On Breaker Lockouts, (2) 120/277V Clamp-On Breaker Lockouts with Cleats, (2) 480/600V Clamp-On Breaker Lockouts with Cleats, (2) Universal Multiple Breaker Lockouts, (1) Oversized Breaker Lockout, (1) 3-in-1 Plug Lockout, (1) Wall Switch Lockout, (1) Small Fuse Lockout, (1) Large Fuse Lockout, (2) Tags, (2) Ties
Item: Portable Lockout KitPortable: Yes
Standards: OSHA 1910.147Case Width: 14"
Case Material: PolyethyleneColor: Gray
Country of Origin (subject to change): Multiple

Description

Portable Lockout Kit, Filled, Portable Yes, Lockout Application Electrical Lockout, Number of Components 21, Number of Padlocks Included 2, Case Style Tool Box, Gray, Case Height 7-1/2 In., Case Width 14 In., Case Depth 8 In., Case Material Polyethylene, Language English, Included Padlock Body Material Nylon

Reviews