Shop Alternate Products
This Product is Discontinued
Brady
PortableLockout Kit, Filled, Electrical, 51 (Discontinued)
Mfr # LK112E
Zoro # G1797546
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lockout Application Electrical Lockout
- Includes (1) 1 in Steel Lockout Hasp (49252), (1) 1.5 in Steel Lockout Hasp (49255), (1) 3-In-1 Plug Lockout (45842), (1) 4-Legged Ball Valve Lockout 0.5 to 2.5 in (45341), (1) AC Voltage Sensor (65269), (1) Economy Cable Lockout with 6 ft Cable (45351), (1) Extra Large Rugged Plastic Toolbox (45613), (1) Gate Valve Lockout 1 to 2.5 in (65560), (1) Gate Valve Lockout 2.5 to 5 in (65561), (1) Lockout Label, (1) Lockout Safety Booklet (43565), (1) Plug Lockout (45841), (1) Steel Lockout Padlock 0.75 in Shackle KD Blue (143130), (1) Wall Switch Lockout (49428), (10) Danger Lockout Tags (45655), (14) Padlock Identifier Labels (45584), (2) Multi-Pole Circuit Breaker Lockout (45307), (2) No-Hole Circuit Breaker Lockout (45308)
- Number of Components 51
- Standards OSHA
- Key Type Keyed Different