Brady
Post Sign Adapter, Polyethylene, PK6
- Zoro #: G5676973
- Mfr #: 92136
Tap to zoom
Hover or click to zoom
$62.99
pkg. of 6 ($10.50/ea)
- Sub-Category: Post Installation Tools
- Item: Post Sign Adapter
- Color: Yellow
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $62.99
Brady #92136 Specifications
- Zoro #: G5676973
- Mfr #: 92136
- Sub-Category: Post Installation Tools
- Item: Post Sign Adapter
- Color: Yellow
- For Use With: Warning Posts
- Height: 2 in
- Width: 6 in
- Includes: (6) Adapters
- Material: Polyethylene
- Accessory Type: Post Sign Adapter
- Country of Origin (subject to change): United States
Description
Post Sign Adapter, Yellow, Polyethylene, Height 2 in, Width 6 in, Package Quantity 6
Reviews of Brady #92136
Explore more
- Brady Post Sign Adapter, Polyethylene, PK6 80961
- Brady Sign Post, 8 ft. L, Composite, Green 97209
- Brady Post Sign Adapter, Polyethylene 92134
- Brady Post Sign Adapter - Small, Black 80958
- Brady Laminate Cartiridge, Size 8-3/5 x 50 ft. 20589
- Brady Shop Env, 9 x 6 In, Fluor Yel, Plstc, PK25 56944
- Brady Shop Env, 9 x 6 In, Fluor Grn, Plstc, PK25 56941
- Brady BradyLink Post S-Hooks, White 78258
- Mr. Chain Sign Kit, Size 3 ft., Yellow 7403WF
- Zing Enterprises Sign Base, 72 lb, Post/Property Sign 7451
- Quick-Grids Peel/Stick, Quick Grid, Green 35-803-1523-614
- Brady Signs