KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Poster, 18X24, Lockout Safety, Spanish

BRADY| Zoro #: G1815877| Mfr #: LOSP8SP

$24.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Laminated On Both Sides and Edge Sealed for Greater Tear Resistance and Durability
Height: 18"
Item: Training Poster
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1815877 Mfr #: LOSP8SP
Material: Laminated On Both Sides and Edge Sealed for Greater Tear Resistance and DurabilityHeight: 18"
Item: Training PosterLanguage: Spanish
Width: 24"Country of Origin (subject to change): Mexico

Description

Training Poster, Language Spanish, Material Laminated On Both Sides and Edge Sealed for Greater Tear Resistance and Durability, Height 18 In., Width 24 In.

Reviews