KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" x 1/2" White Printer Label, Polyester

BRADY| Zoro #: G1675186| Mfr #: PTL-29-423

$45.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 1/2"
For Use With: Mfr. No. TLS2200
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1675186 Mfr #: PTL-29-423
Height: 1/2"For Use With: Mfr. No. TLS2200
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL RecognizedWidth: 1-1/2"
Legend: BlankMaterial: Polyester
Labels per Roll: 500Item: Printer Label
Color: WhiteCountry of Origin (subject to change): Mexico

Description

Printer Label, Color White, Legend Blank, Width 1-1/2 In., Height 1/2 In., Material Polyester, For Use With Mfr. No. TLS2200, Labels per Roll 500, Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized, Package Quantity 500

Reviews