1-1/2" x 1/4" White Printer Label, Polyester

BRADY| Zoro #: G0248193| Mfr #: PTL-28-423

$63.02 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteLegend: BlankItem: Printer Label
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0248193 Mfr #: PTL-28-423
Color: WhiteLegend: Blank
Item: Printer LabelMaterial: Polyester
Labels per Roll: 750Width: 1-1/2"
Height: 1/4"For Use With: Mfr. No. TLS2200
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL RecognizedCountry of Origin (subject to change): Mexico

Description

Printer Label, Color White, Legend Blank, Width 1-1/2 In., Height 1/4 In., Material Polyester, For Use With Mfr. No. TLS2200, Labels per Roll 750, Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized, Package Quantity 750

Reviews