KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Printer Label, 1-1/2 In. W, Polyester

BRADY| Zoro #: G1068636| Mfr #: X-30-422

$53.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. XPERT-ABC, XPERT-KEY Printer
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA; UL Recognized
Width: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1068636 Mfr #: X-30-422
For Use With: Mfr. No. XPERT-ABC, XPERT-KEY PrinterStandards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA; UL Recognized
Width: 1-1/2"Legend: Blank
Material: Glossy PolyesterLabels per Roll: 250
Temp. Range: -40 Degrees to 212 Degrees FItem: Printer Label
Color: Black on WhiteCountry of Origin (subject to change): Mexico

Description

Label Cartridge, Permanent Adhesive, Voice/Data Center, Textured Surfaces, Component Identification, Height 0.75 In, Width 1.50 In, Label Material Glossy Polyester B422, Color Black on White, Temperature Range -40 to 212 F, For Use With G1564245 and G2441546 Printer, Meets UL Recognition, Labels per Package 250

Reviews