KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" x 4" White on Translucent Printer Label, Self Laminating Vinyl

BRADY| Zoro #: G0667362| Mfr #: PTL-33-427

$42.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 4"
For Use With: Mfr. No. TLS2200
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0667362 Mfr #: PTL-33-427
Height: 4"For Use With: Mfr. No. TLS2200
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedWidth: 1-1/2"
Legend: BlankMaterial: Self Laminating Vinyl
Labels per Roll: 100Item: Printer Label
Color: White on TranslucentCountry of Origin (subject to change): Mexico

Description

Printer Label, Color White on Translucent, Legend Blank, Width 1-1/2 In., Height 4 In., Material Self Laminating Vinyl, For Use With Mfr. No. TLS2200, Labels per Roll 100, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized, Package Quantity 100

Reviews