SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/2" x 1-1/2" White on Translucent Printer Label, Self Laminating Vinyl

BRADY| Zoro #: G1409116| Mfr #: PTL-32-427

$48.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Labels per Roll: 250Width: 1-1/2"Color: White on Translucent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1409116 Mfr #: PTL-32-427
Labels per Roll: 250Width: 1-1/2"
Color: White on TranslucentMaterial: Self Laminating Vinyl
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedLegend: Blank
For Use With: Mfr. No. TLS2200Height: 1-1/2"
Item: Printer LabelCountry of Origin (subject to change): Mexico

Description

Wire Marker, Label Width 1.5 Inches, Label Material Self Laminating Vinyl, Label Height 1.5 Inches, Horizontal Repeat 0.50 Inch, Maximum 7 Lines of Text for Font 2, Maximum 7 Characters per Line for Font 15, Maximum 2 Lines of Text for Font 5, Maximum 2 Characters per Line for Font 37, Maximum 10 Lines of Text for Font 1, Maximum 10 Characters per Line for Font 10, Approximate Wire Gauge 4-10, Use with G1408653, Roll, Package 250

Reviews