Printer Label, 1-1/2 In. W, Vinyl

BRADY| Zoro #: G0322707| Mfr #: XSL-116-427

$35.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Labels per Roll: 100
Width: 1-1/2"
Color: Black on White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0322707 Mfr #: XSL-116-427
Labels per Roll: 100Width: 1-1/2"
Color: Black on WhiteMaterial: Self Laminating Vinyl
Temp. Range: -94 Degrees to 158 Degrees FStandards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Legend: BlankFor Use With: Mfr. No. XPERT-ABC, XPERT-KEY Printer
Item: Printer LabelCountry of Origin (subject to change): Mexico

Description

Label Cartridge, Self Laminating with Clear Wrap, Wire and Voice/Data Cable Marking, Height 2.50 In, Width 1.50 In, Write-On Area 0.75 In High, Label Material Vinyl B427, Color Black on White, Temperature Range -94 to 158 F, Non-Printed Clear Wrap Laminates Printed Text, For Use With G1564245 and G2441546 Printer, Meets UL Recognition, Labels per Package 100

Reviews