HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Printer Label, 1-1/2 In. W, Vinyl

BRADY| Zoro #: G1196325| Mfr #: XSL-33-427

$57.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Labels per Roll: 85
Width: 1-1/2"
Color: Black on White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1196325 Mfr #: XSL-33-427
Labels per Roll: 85Width: 1-1/2"
Color: Black on WhiteMaterial: Self Laminating Vinyl
Temp. Range: -94 Degrees to 158 Degrees FStandards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Legend: BlankFor Use With: Mfr. No. XPERT-ABC, XPERT-KEY Printer
Item: Printer LabelCountry of Origin (subject to change): Mexico

Description

Printer Label, Color Black on White, Legend Blank, Width 1-1/2 In., Material Self Laminating Vinyl, For Use With Mfr. No. XPERT-ABC, XPERT-KEY Printer, Labels per Roll 85, Temp. Range -94 Degrees to 158 Degrees F, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews