DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1" x 1" White Printer Label, Nylon

BRADY| Zoro #: G0488293| Mfr #: PTL-19-499

$40.37 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Labels per Roll: 250
Width: 1"
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0488293 Mfr #: PTL-19-499
Labels per Roll: 250Width: 1"
Color: WhiteMaterial: Nylon
Standards: ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL RecognizedLegend: Blank
For Use With: Mfr. No. TLS2200Height: 1"
Item: Printer LabelCountry of Origin (subject to change): Mexico

Description

Printer Label, Color White, Legend Blank, Width 1 In., Height 1 In., Material Nylon, For Use With Mfr. No. TLS2200, Labels per Roll 250, Standards ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized, Package Quantity 250

Reviews