1" White Printer Label, Nylon Cloth

BRADY| Zoro #: G1034984| Mfr #: WML-911-499

$52.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteMax. Lines of Print: I.D. PRO: 8, LS2000: 9Material: Nylon Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1034984 Mfr #: WML-911-499
Color: WhiteMax. Lines of Print: I.D. PRO: 8, LS2000: 9
Material: Nylon ClothLabels per Roll: 250
For Use With: I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus PrintersMin. Wire Size: 10 AWG
Legend: BlankItem: Printer Label
Max. Wire Size: 6 AWGWidth: 1"
Standards: ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL RecognizedCountry of Origin (subject to change): Mexico

Description

Printer Label, Color White, Legend Blank, Width 1 In., Material Nylon Cloth, Min. Wire Size 10 AWG, Max. Wire Size 6 AWG, For Use With I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers, Labels per Roll 250, Max. Lines of Print I.D. PRO: 8, LS2000: 9, Standards ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized

Reviews