KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Printer Label, 1 In. W, Nylon

BRADY| Zoro #: G0610933| Mfr #: X-78-499

$49.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Temp. Range: -94 Degrees to 194 Degrees F
Item: Printer Label
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0610933 Mfr #: X-78-499
Width: 1"Temp. Range: -94 Degrees to 194 Degrees F
Item: Printer LabelLabels per Roll: 125
Color: Black on WhiteLegend: Blank
Material: Nylon ClothStandards: ASTM D 1000; CSA; Halogen Free (DIN VDE 0472 Part 815); UL Recognized
Country of Origin (subject to change): Mexico

Description

Printer Label, Color Black on White, Legend Blank, Width 1 In., Material Nylon Cloth, Labels per Roll 125, Temp. Range -94 Degrees to 194 Degrees F, Standards ASTM D 1000; CSA; Halogen Free (DIN VDE 0472 Part 815); UL Recognized

Reviews