SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1" x 2-1/2" White on Translucent Printer Label, Self Laminating Vinyl

BRADY| Zoro #: G1560386| Mfr #: PTL-21-427

$26.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Labels per Roll: 100Width: 1"Color: White on Translucent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1560386 Mfr #: PTL-21-427
Labels per Roll: 100Width: 1"
Color: White on TranslucentMaterial: Self Laminating Vinyl
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedLegend: Blank
For Use With: Mfr. No. TLS2200Height: 2-1/2"
Item: Printer LabelCountry of Origin (subject to change): Mexico

Description

Voice/Data Cabling Label, Repeats 0.75 Inch, Width 1.00 Inch, Label Material Vinyl, Height 2.50 Inches, Maximum 24 Characters per Line for Font 2, Maximum 8 Lines of Text for Font 2, Maximum 10 Characters per Line for Font 7, Maximum 4 Lines of Text for Font 7, Maximum 7 Characters per Line for Font 10, Maximum 2 Lines of Text for Font 10, Application 25 Pair Copper or 4-12 Pair Fiber, Use with G1408653, Roll, Package 100

Reviews