KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 4" White on Translucent Printer Label, Vinyl

BRADY| Zoro #: G0784262| Mfr #: PTL-23-427

$31.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 4"
For Use With: Mfr. No. TLS2200
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0784262 Mfr #: PTL-23-427
Height: 4"For Use With: Mfr. No. TLS2200
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedWidth: 1"
Legend: BlankMaterial: vinyl
Labels per Roll: 100Item: Printer Label
Color: White on TranslucentCountry of Origin (subject to change): Mexico

Description

Printer Label, Color White on Translucent, Legend Blank, Width 1 In., Height 4 In., Material Vinyl, For Use With Mfr. No. TLS2200, Labels per Roll 100, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized, Package Quantity 100

Reviews