SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1" x 1" White on Translucent Printer Label, Self Laminating Vinyl

BRADY| Zoro #: G1889255| Mfr #: PTL-19-427

$34.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White on TranslucentLegend: BlankItem: Printer Label
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1889255 Mfr #: PTL-19-427
Color: White on TranslucentLegend: Blank
Item: Printer LabelMaterial: Self Laminating Vinyl
Labels per Roll: 250Width: 1"
Height: 1"For Use With: Mfr. No. TLS2200
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedCountry of Origin (subject to change): Mexico

Description

Printer Label, Color White on Translucent, Legend Blank, Width 1 In., Height 1 In., Material Self Laminating Vinyl, For Use With Mfr. No. TLS2200, Labels per Roll 250, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized, Package Quantity 250

Reviews