BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1" White Printer Label, Vinyl

BRADY| Zoro #: G0944045| Mfr #: WML-511-502

$45.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Labels per Roll: 250Width: 1"Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0944045 Mfr #: WML-511-502
Labels per Roll: 250Width: 1"
Color: WhiteMaterial: vinyl
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155Legend: Blank
For Use With: I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus PrintersItem: Printer Label
Max. Lines of Print: I.D. PRO: 4, LS2000: 8Country of Origin (subject to change): Mexico

Description

Printer Label, Color White, Legend Blank, Width 1 In., Material Vinyl, For Use With I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers, Labels per Roll 250, Max. Lines of Print I.D. PRO: 4, LS2000: 8, Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155

Reviews