1" White on Translucent Printer Label, Vinyl

BRADY| Zoro #: G1269633| Mfr #: WML-211-292-1

$42.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Wire Size: 12 AWG
Color: White on Translucent
Legend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1269633 Mfr #: WML-211-292-1
Min. Wire Size: 12 AWGColor: White on Translucent
Legend: BlankLabels per Roll: 250
Width: 1"Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Max. Wire Size: 10 AWGFor Use With: I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers
Material: vinylItem: Printer Label
Max. Lines of Print: I.D. PRO: 2, LS2000: 3Country of Origin (subject to change): Mexico

Description

Printer Label, Color White on Translucent, Legend Blank, Width 1 In., Material Vinyl, Min. Wire Size 12 AWG, Max. Wire Size 10 AWG, For Use With I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers, Labels per Roll 250, Max. Lines of Print I.D. PRO: 2, LS2000: 3, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews