KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" White on Translucent Printer Label, Vinyl

BRADY| Zoro #: G1312437| Mfr #: WML-211-292-75

$37.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Min. Wire Size: 16 AWG
Legend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1312437 Mfr #: WML-211-292-75
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedMin. Wire Size: 16 AWG
Legend: BlankMax. Wire Size: 10 AWG
Item: Printer LabelFor Use With: I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers
Width: 1"Material: vinyl
Labels per Roll: 250Max. Lines of Print: I.D. PRO: 2, LS2000: 3
Color: White on TranslucentCountry of Origin (subject to change): Mexico

Description

Printer Label, Color White/Translucent, Legend Blank, Width 1 In., Material Vinyl, Min. Wire Size 16 AWG, Max. Wire Size 10 AWG, For Use With I.D. PRO(r) Plus, LS2000 and Brady Marker(TM) XC Plus Printers, Labels per Roll 250, Max. Lines of Print I.D. PRO: 2, LS2000: 3, Standards UL, RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC

Reviews