KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" White on Translucent Printer Label, Vinyl

BRADY| Zoro #: G2053667| Mfr #: WML-311-292

$45.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Labels per Roll: 250
Color: White on Translucent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2053667 Mfr #: WML-311-292
Width: 1"Labels per Roll: 250
Color: White on TranslucentMax. Wire Size: 6 AWG
Item: Printer LabelFor Use With: I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers
Legend: BlankMax. Lines of Print: I.D. PRO: 3, LS2000: 4
Material: vinylStandards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Min. Wire Size: 10 AWGCountry of Origin (subject to change): Mexico

Description

Printer Label, Color White on Translucent, Legend Blank, Width 1 In., Material Vinyl, Min. Wire Size 10 AWG, Max. Wire Size 6 AWG, For Use With I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers, Labels per Roll 250, Max. Lines of Print I.D. PRO: 3, LS2000: 4, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews