SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Printer Label, 1 In. W, Vinyl

BRADY| Zoro #: G1019137| Mfr #: XSL-23-427-YL-BK

$56.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Black on YellowLegend: BlankItem: Printer Label
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1019137 Mfr #: XSL-23-427-YL-BK
Color: Black on YellowLegend: Blank
Item: Printer LabelMaterial: Self Laminating Vinyl
Temp. Range: -94 Degrees to 158 Degrees FLabels per Roll: 85
Width: 1"For Use With: Mfr. No. XPERT-ABC, XPERT-KEY Printer
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedCountry of Origin (subject to change): Mexico

Description

Printer Label, Color Black on Yellow, Legend Blank, Width 1 In., Material Self Laminating Vinyl, For Use With Mfr. No. XPERT-ABC, XPERT-KEY Printer, Labels per Roll 85, Temp. Range -94 Degrees to 158 Degrees F, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews