KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" White Printer Label, Vinyl

BRADY| Zoro #: G0808351| Mfr #: WML-911-502

$51.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155
Width: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0808351 Mfr #: WML-911-502
For Use With: I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus PrintersStandards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155
Width: 1"Legend: Blank
Material: vinylLabels per Roll: 250
Max. Lines of Print: I.D. PRO: 8, LS2000: 10Item: Printer Label
Color: WhiteCountry of Origin (subject to change): Mexico

Description

Printer Label, Color White, Legend Blank, Width 1 In., Material Vinyl, For Use With I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers, Labels per Roll 250, Max. Lines of Print I.D. PRO: 8, LS2000: 10, Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155

Reviews