SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" White Printer Label, Nylon Cloth

BRADY| Zoro #: G1140246| Mfr #: WML-305-499

$58.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteLegend: BlankItem: Printer Label
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1140246 Mfr #: WML-305-499
Color: WhiteLegend: Blank
Item: Printer LabelMax. Lines of Print: 3
Material: Nylon ClothLabels per Roll: 500
Width: 1/2"For Use With: I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers
Standards: ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL RecognizedCountry of Origin (subject to change): Mexico

Description

Printer Label, Color White, Legend Blank, Width 1/2 In., Material Nylon Cloth, For Use With I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers, Labels per Roll 500, Max. Lines of Print 3, Standards ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized

Reviews