SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" White Printer Label, Nylon Cloth

BRADY| Zoro #: G0529505| Mfr #: WML-505-499-2S

$57.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Wire Size: 16 AWGColor: WhiteLegend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0529505 Mfr #: WML-505-499-2S
Min. Wire Size: 16 AWGColor: White
Legend: BlankLabels per Roll: 500/250
Width: 1/2"Standards: ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Max. Wire Size: 10 AWGFor Use With: I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers
Material: Nylon ClothItem: Printer Label
Max. Lines of Print: I.D. PRO: 4, LS2000: 5Country of Origin (subject to change): Mexico

Description

Printer Label, Color White, Legend Blank, Width 1/2 In., Material Nylon Cloth, Min. Wire Size 16 AWG, Max. Wire Size 10 AWG, For Use With I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers, Labels per Roll 500/250, Max. Lines of Print I.D. PRO: 4, LS2000: 5, Standards ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized

Reviews