KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" White Printer Label, Nylon Cloth

BRADY| Zoro #: G0609515| Mfr #: WML-505-499

$36.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Min. Wire Size: 16 AWG
Legend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0609515 Mfr #: WML-505-499
Standards: ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL RecognizedMin. Wire Size: 16 AWG
Legend: BlankMax. Wire Size: 10 AWG
Item: Printer LabelFor Use With: I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers
Width: 1/2"Material: Nylon Cloth
Labels per Roll: 250Max. Lines of Print: I.D. PRO: 4, LS2000: 8
Color: WhiteCountry of Origin (subject to change): Mexico

Description

Printer Label, Color White, Legend Blank, Width 1/2 In., Material Nylon Cloth, Min. Wire Size 16 AWG, Max. Wire Size 10 AWG, For Use With I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers, Labels per Roll 250, Max. Lines of Print I.D. PRO: 4, LS2000: 8, Standards ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized

Reviews