1/2" x 1" White Printer Label, Self Laminating Vinyl

BRADY| Zoro #: G0316407| Mfr #: PTL-17-427

$38.24 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteLegend: BlankItem: Printer Label
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0316407 Mfr #: PTL-17-427
Color: WhiteLegend: Blank
Item: Printer LabelMaterial: Self Laminating Vinyl
Labels per Roll: 500Width: 1/2"
Height: 1"For Use With: Mfr. No. TLS2200
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedCountry of Origin (subject to change): Mexico

Description

Printer Label, Color White, Legend Blank, Width 1/2 In., Height 1 In., Material Self Laminating Vinyl, For Use With Mfr. No. TLS2200, Labels per Roll 500, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized, Package Quantity 500

Reviews