SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" x 1-1/2" White on Translucent Printer Label, Vinyl

BRADY| Zoro #: G0589635| Mfr #: PTL-29-427

$50.54 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: White on TranslucentLegend: BlankItem: Printer Label
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0589635 Mfr #: PTL-29-427
Color: White on TranslucentLegend: Blank
Item: Printer LabelMaterial: vinyl
Labels per Roll: 500Width: 1/2"
Height: 1-1/2"For Use With: Mfr. No. TLS2200
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedCountry of Origin (subject to change): Mexico

Description

Printer Label, Color White on Translucent, Legend Blank, Width 1/2 In., Height 1-1/2 In., Material Vinyl, For Use With Mfr. No. TLS2200, Labels per Roll 500, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized, Package Quantity 500

Reviews