KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" White on Translucent Printer Label, Vinyl

BRADY| Zoro #: G0457913| Mfr #: WML-205-292-2S

$49.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Min. Wire Size: 12 AWG
Legend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0457913 Mfr #: WML-205-292-2S
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedMin. Wire Size: 12 AWG
Legend: BlankMax. Wire Size: 10 AWG
Item: Printer LabelFor Use With: I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers
Width: 1/2"Material: vinyl
Labels per Roll: 500/250Max. Lines of Print: 2
Color: White on TranslucentCountry of Origin (subject to change): Mexico

Description

Printer Label, Color White on Translucent, Legend Blank, Width 1/2 In., Material Vinyl, Min. Wire Size 12 AWG, Max. Wire Size 10 AWG, For Use With I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers, Labels per Roll 500/250, Max. Lines of Print 2, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews