1/2" White on Translucent Printer Label, Vinyl

BRADY| Zoro #: G2155352| Mfr #: WML-305-292-2S

$61.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Wire Size: 10 AWG
Color: White on Translucent
Legend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2155352 Mfr #: WML-305-292-2S
Min. Wire Size: 10 AWGColor: White on Translucent
Legend: BlankLabels per Roll: 500/250
Width: 1/2"Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Max. Wire Size: 6 AWGFor Use With: I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers
Material: vinylItem: Printer Label
Max. Lines of Print: 3Country of Origin (subject to change): Mexico

Description

Printer Label, Color White on Translucent, Legend Blank, Width 1/2 In., Material Vinyl, Min. Wire Size 10 AWG, Max. Wire Size 6 AWG, For Use With I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers, Labels per Roll 500/250, Max. Lines of Print 3, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews