- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Printer Label, 1/2 In. W, Vinyl
Shop Alternate Products
This Product is Discontinued
Brady
Printer Label, 1/2 In. W, Vinyl (Discontinued)
Mfr # XSL-102-427
Zoro # G1950767
This Product is Discontinued
Key Features
- Printer Series Compatibility IDXPERT
- Color Black on Clear/White
- Width 1/2"
- Length 1 1/4"
- Height 1-1/4"
Customers Also Purchased
- Brand Brady
-
MFR #
XSL-102-427
-
Zoro #
G1950767
- UPC # 662820601692
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 1 1/4" |
Height | 1-1/4" |
Max. Wire Size | 4 AWG |
Label Height | 1 1/4 in |
Printable Portion Height | 3/8 in |
For Wire Diameter | 0.083 in to 0.215 in |
Label Size | 1 1/4 in x 1/2 in |
Minimum Wire Diameter | 0.08 in |
Label Width | 1/2 in |
Printable Portion Width | 1/2 in |
Maximum Wire Diameter | 0.22 in |
Details
Printer Series Compatibility | IDXPERT |
Item | Printer Label |
Color | Black on Clear/White |
Material | Self Laminating Vinyl |
Labels per Roll | 250 |
Legend | Blank |
Label Type | Self-Laminating Label |
Tape Material | Vinyl |
For Use With | IDXPERT(TM) Handheld Label Maker |
Temp. Range | -94 Degrees to 158 Degrees F |
Printer Series Compatability | IDXPERT |
Standards | ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized |
Adhesive | Acrylic |
Application | Cable and Wire Marking, Panel Labeling, Voice and Data ID |
Green Environmental Attribute | RoHS |
Adhesive Properties | Permanent Adhesive |
Indoor/Outdoor Usage | Outdoor |
Maximum Wire Gauge | 8 AWG |
Compatible Mfr Part Number | R4300 |
Adhesive Type | Permanent |
Product Type | Self-Laminating Label |
Minimum Wire Gauge | 16 AWG |
Recommended Ribbon | R4300 |
Preprinted Text | Blank |
Maximum Service Temperature | 158 Degrees F |
Label Shape | Rectangle |
Printable Area - Self-Laminating Cable & Wire Labels | 3/8 in H x 1/2 in W |
Label Color | White |
Resistance Properties | Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant |
For Print Method | Thermal Transfer |
Labels per Row | 1 |
Label Material | Vinyl |
Adhesive Strength - Self-Laminating Cable & Wire Labels | Permanent |
Label Color & Finish - Self-Laminating Cable & Wire Labels | White ( Matte ) |
For Wire Gauge | 16 AWG to 8 AWG |
Adhesive Material | Acrylic |
Ribbon Color | Black |
Label Media Format | Precut Roll Cartridge |
Color - Self-Laminating Cable & Wire Labels | Black on White |
Minimum Service Temperature | -94 Degrees F |
Number of Labels Included | 250 |
Material Series | B-427 |
Label Attachment Style | Self-Laminating |
Label Finish | Matte |
Test | White ( Matte ) |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Matte, Label Height 1 1/4 in, Label Width 1/2 in, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.08 in, Printer Series Compatibility IDXPERT, Recommended Ribbon R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 8 AWG