KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Printer Label, 1/2 In. W, Vinyl

BRADY| Zoro #: G1834253| Mfr #: XSL-29-427

$56.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. XPERT-ABC, XPERT-KEY Printer
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Width: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1834253 Mfr #: XSL-29-427
For Use With: Mfr. No. XPERT-ABC, XPERT-KEY PrinterStandards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Width: 1/2"Legend: Blank
Material: Self Laminating VinylLabels per Roll: 450
Temp. Range: -94 Degrees to 158 Degrees FItem: Printer Label
Color: Black on WhiteCountry of Origin (subject to change): Mexico

Description

Label Cartridge, Self Laminating with Clear Wrap, Wire and Voice/Data Cable Marking, Height 1.50 In, Width 0.50 In, Write-On Area 0.50 In High, Label Material Vinyl B427, Color Black on White, Temperature Range -94 to 158 F, Non-Printed Clear Wrap Laminates Printed Text, For Use With G1564245 and G2441546 Printer, Meets UL Recognition, Labels per Package 450

Reviews