KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" x 1" White Printer Label, Nylon

BRADY| Zoro #: G2317174| Mfr #: PTL-18-499

$36.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 1"
For Use With: Mfr. No. TLS2200
Standards: ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2317174 Mfr #: PTL-18-499
Height: 1"For Use With: Mfr. No. TLS2200
Standards: ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL RecognizedWidth: 3/4"
Legend: BlankMaterial: Nylon
Labels per Roll: 250Item: Printer Label
Color: WhiteCountry of Origin (subject to change): Mexico

Description

Printer Label, Color White, Legend Blank, Width 3/4 In., Height 1 In., Material Nylon, For Use With Mfr. No. TLS2200, Labels per Roll 250, Standards ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized, Package Quantity 250

Reviews