3/4" x 1" White on Translucent Printer Label, Self Laminating Vinyl

BRADY| Zoro #: G0881054| Mfr #: PTL-18-427

$40.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0881054 Mfr #: PTL-18-427
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedColor: White on Translucent
For Use With: Mfr. No. TLS2200Item: Printer Label
Labels per Roll: 250Height: 1"
Legend: BlankWidth: 3/4"
Material: Self Laminating VinylCountry of Origin (subject to change): Mexico

Product Description

Wire Marker, Width 0.75 Inch, Material Self Laminating Vinyl, Height 1.00 Inch, Maximum 18 Characters per Line for Font 2, Maximum 3 Lines of Text for Font 2, Maximum 7 Characters per Line for Font 7, Maximum 1 Line of Text for Font 7, Maximum 5 Characters per Line for Font 10, Maximum 1 Line of Text for Font 10, Color Translucent, Approximate Wire Gauge 10-12, Use with G1408653, Roll, Package 250

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.