KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Printer Label, Black/White, 1/2 In. W

BRADY| Zoro #: G2413415| Mfr #: X-162-498

$36.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Temp. Range: -40 Degrees to 175 Degrees F
Max. Wire Size: 10 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2413415 Mfr #: X-162-498
Width: 1/2"Temp. Range: -40 Degrees to 175 Degrees F
Max. Wire Size: 10 AWGItem: Printer Label
Labels per Roll: 165Color: Black on White
Legend: BlankMaterial: Repositionable Vinyl Cloth
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedMin. Wire Size: 4 AWG
Country of Origin (subject to change): Mexico

Description

Printer Label, Color Black on White, Legend Blank, Width 1/2 In., Material Repositionable Vinyl Cloth, Min. Wire Size 4 AWG, Max. Wire Size 10 AWG, Labels per Roll 165, Temp. Range -40 Degrees to 175 Degrees F, Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews