PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Printer Label, Vinyl, 1 In. W

BRADY| Zoro #: G2126065| Mfr #: XSL-19-427

$44.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black on WhiteLegend: BlankItem: Printer Label
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2126065 Mfr #: XSL-19-427
Color: Black on WhiteLegend: Blank
Item: Printer LabelMaterial: Self Laminating Vinyl
Temp. Range: -94 Degrees to 158 Degrees FLabels per Roll: 250
Width: 1"For Use With: Mfr. No. XPERT-ABC, XPERT-KEY Printer
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedCountry of Origin (subject to change): Mexico

Description

Printer Label, Color Black on White, Legend Blank, Width 1 In., Material Self Laminating Vinyl, For Use With Mfr. No. XPERT-ABC, XPERT-KEY Printer, Labels per Roll 250, Temp. Range -94 Degrees to 158 Degrees F, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews