PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/2" White Printer Label, Vinyl

BRADY| Zoro #: G2459886| Mfr #: WML-305-502

$59.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Labels per Roll: 500Width: 1/2"Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2459886 Mfr #: WML-305-502
Labels per Roll: 500Width: 1/2"
Color: WhiteMaterial: vinyl
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155Legend: Blank
For Use With: I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus PrintersItem: Printer Label
Max. Lines of Print: I.D. PRO: 3, LS2000: 4Country of Origin (subject to change): Mexico

Description

Printer Label, Color White, Legend Blank, Width 1/2 In., Material Vinyl, For Use With I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers, Labels per Roll 500, Max. Lines of Print I.D. PRO: 3, LS2000: 4, Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155

Reviews