KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" White Printer Label, Vinyl Cloth

BRADY| Zoro #: G1821486| Mfr #: WML-505-502-2S

$53.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155
Width: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1821486 Mfr #: WML-505-502-2S
For Use With: I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus PrintersStandards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155
Width: 1/2"Legend: Blank
Material: Vinyl clothLabels per Roll: 500/250
Max. Lines of Print: I.D. PRO: 4, LS2000: 5Item: Printer Label
Color: WhiteCountry of Origin (subject to change): Mexico

Description

Printer Label, Color White, Legend Blank, Width 1/2 In., Material Vinyl Cloth, For Use With I.D. PRO(r) Plus, LS2000 and Brady Marker(TM) XC Plus Printers, Labels per Roll 500/250, Max. Lines of Print I.D. PRO: 4, LS2000: 5, Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC

Reviews