1/2" White Printer Label, Vinyl

BRADY| Zoro #: G1323226| Mfr #: WML-705-502

$40.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteLegend: BlankItem: Printer Label
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1323226 Mfr #: WML-705-502
Color: WhiteLegend: Blank
Item: Printer LabelMax. Lines of Print: I.D. PRO: 6, LS2000: 8
Material: vinylLabels per Roll: 250
Width: 1/2"For Use With: I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155Country of Origin (subject to change): Mexico

Description

Printer Label, Color White, Legend Blank, Width 1/2 In., Material Vinyl, For Use With I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers, Labels per Roll 250, Max. Lines of Print I.D. PRO: 6, LS2000: 8, Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155

Reviews