KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" White Printer Label, Vinyl

BRADY| Zoro #: G1454713| Mfr #: WML-905-502

$43.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155
Min. Wire Size: 10 AWG
Legend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1454713 Mfr #: WML-905-502
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155Min. Wire Size: 10 AWG
Legend: BlankMax. Wire Size: 6 AWG
Item: Printer LabelFor Use With: I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers
Width: 1/2"Material: vinyl
Labels per Roll: 250Max. Lines of Print: I.D. PRO: 8, LS2000: 10
Color: WhiteCountry of Origin (subject to change): Mexico

Description

Printer Label, Color White, Legend Blank, Width 1/2 In., Material Vinyl, Min. Wire Size 10 AWG, Max. Wire Size 6 AWG, For Use With I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers, Labels per Roll 250, Max. Lines of Print I.D. PRO: 8, LS2000: 10, Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155

Reviews