Traffic Sign, 12 x 12In, BK/YEL, ENGR GR AL

BRADY| Zoro #: G0229162| Mfr #: 115530

$30.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape:
Legend Style:
UV Resistant:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229162 Mfr #: 115530
Sign Shape: Legend Style:
UV Resistant: Background Color:
Language: Legend:
Height: Subject Matter:
Retroreflective Grade: Double-Sided:
Material: Glow-in-the-Dark:
Width: Legend Color:
Item: Thickness:
Header: Legend/Background Color:
Country of Origin (subject to change): Mexico

Description

Property Signs, Sign Subject Matter Trespassing and Property, Height 12 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Warning! No Trespassing This Is Private Land, Printed Language English, Sign Shape Square

Reviews