Parking Sign, 18 x 12In, GRN and BL/WHT

BRADY| Zoro #: G0227351| Mfr #: 113312

$33.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Item: Handicap Parking Sign
Subject Matter: Parking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227351 Mfr #: 113312
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Item: Handicap Parking Sign
Subject Matter: ParkingHeight: 18"
Width: 12"Thickness: 0.090"
Legend Color: Blue, Green, WhiteGlow-in-the-Dark: No
Legend/Background Color: Green and Blue/WhiteMaterial: Aluminum
Double-Sided: NoUV Resistant: No
Background Color: WhiteANSI Compliant: Yes
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentOperating Temp. Range: -40 Degrees to 176 Degrees F
OSHA Compliant: YesSign Shape: Rectangle
Language: EnglishSymbol: Handicap w/L-Arrow
Legend: Reserved ParkingLegend Style: Text and Symbol
Retroreflective Grade: High Intensity PrismaticHeader: No Header
Country of Origin (subject to change): Mexico

Description

Handicap Parking Sign, Reserved Parking, Text and Symbol, Handicap w/L-Arrow, Engineer Grade Aluminum, Height 18 In., Width 12 In., Green and Blue/White, Thickness 0.090 In., Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145

Reviews