Parking Sign, 18 x 12In, GRN and BL/WHT

BRADY| Zoro #: G0227333| Mfr #: 94175

$33.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Item: Handicap Parking Sign
Subject Matter: Parking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227333 Mfr #: 94175
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Item: Handicap Parking Sign
Subject Matter: ParkingMounting Style: With Mounting Holes
Height: 18"Width: 12"
Thickness: 0.090"Legend Color: Blue, Green
Glow-in-the-Dark: NoLegend/Background Color: Green and Blue/White
Material: AluminumDouble-Sided: No
UV Resistant: NoBackground Color: White
ANSI Compliant: YesGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Operating Temp. Range: -40 Degrees to 176 Degrees FOSHA Compliant: Yes
Sign Shape: RectangleLanguage: English
Symbol: Handicap w/Double Headed ArrowLegend: Reserved Parking
Legend Style: Text and SymbolRetroreflective Grade: High Intensity Prismatic
Header: No HeaderCountry of Origin (subject to change): Mexico

Description

Handicap Parking Sign, Reserved Parking, Text and Symbol, Handicap w/Double Headed Arrow, Engineer Grade Aluminum, Height 18 In., Width 12 In., Green and Blue/White, Thickness 0.090 In., Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145

Reviews